missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SiliCycle™ SiliaBond™ Phenyl (PHE), 40 to 63 μm, 60 Å
Description
- Moderately non-polar sorbent.
- Alternative selectivity for aromatic compounds, compared to other reversed-phases.
Specifications
Specifications
| Particle Size | 40 to 63 μm |
| Pore Size | 60 Å |
| Stationary Phase | Phenyl |
| Technique | Column Chromatography |
| Packaging | Bulk |
| Quantity | 5 g |
| Sorbent | Phenyl (C6H5) |
| Surface Area (Metric) | 500 m2/g |
| Content And Storage | Keep dry. |
| Product Line | SiliaBond |
| Show More |