missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SiliCycle™ SiliaBond™ Functionalized Silica Gel Piperidine (PIP), 40 to 63 μm, 60 Å
Description
SiliaBond™ Piperidine (Si-PIP) is a general purpose tertiary amine base to scavenge acids, thereby avoiding salt elimination problems.
- Also used as base catalyst for Knoevenagel condensation
Specifications
Specifications
| Physical Form | Irregular |
| For Use With (Application) | Post-reaction Mixture or in Flash Chromatography |
| Packaging | HDPE Bottle |
| Particle Size | 40 to 63 μm |
| Specific Surface Area | 500 m2/g |
| Density | 0.671 g/mL |
| Quantity | 500 g |
| Product Type | Bulk Functionalized Irregular Silica Gel |
| Endcapped | Yes |
| For Use With (Equipment) | Bulk or Glass Gravity Columns |
| Show More |