missing translation for 'onlineSavingsMsg'
Learn More

SiliCycle™ SiliaBond™ Fluorochrom (FCM) nec, 40 to 63 μm, 60 Å

Catalog No. p-7238434
Change view
Click to view available options
Quantity:
5 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
01182333 5 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01182333 Supplier SiliCycle™ Supplier No. R63730B5G

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

SiliaBond™ Fluorochrom (FCM) nec, 40 - 63 μm, 60 Å is a chromatographic phase for fast and easy separation of fluorine containing molecules from non-fluorous ones.

  • Fluorinated sorbent particularly useful for the separation of fluorine containing molecules from non-fluorous ones.

Specifications

Particle Size 40 to 63 μm
Pore Size 60 Å
Stationary Phase Fluorochrom
Technique Column Chromatography
Quantity 5 g
Sorbent Fluorochrom
Content And Storage Keep dry.
Product Line SiliaBond
Type Bulk Functionalized Irregular Silica Gel
Material Silica Gel
For Use With (Equipment) Glass Gravity Columns
For Use With (Application) Separation of fluorine containing molecules from non-fluorous ones
Endcapped No
Show More Show Less