missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SiliCycle™ SiliaBond™ C4 (8% C) Polymeric nec, 40 to 63 μm, 60 Å
SiliaBond™ C4 (8% C) Polymeric nec, 40 - 63 μm, 60 Å is a chromatographic phase for SPE or Flash/Gravity chromatography.
Specifications
| Particle Size | 40 to 63 μm |
|---|---|
| Pore Size | 60 Å |
| Stationary Phase | C4 Polymeric nec |
| Technique | Column Chromatography |
| pH | 2 to 10 |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|
01182221
|
SiliCycle™
R32130B5G |
5 g |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- For molecules with large hydrophobic regions.
- Less retention compared to C18 and C8.
Specifications
| 40 to 63 μm | |
| C4 Polymeric nec | |
| 2 to 10 | |
| Keep dry. | |
| Bulk Functionalized Irregular Silica Gel | |
| Glass Gravity Columns | |
| 8% |
| 60 Å | |
| Column Chromatography | |
| C4 (Butyl) | |
| SiliaBond | |
| Silica Gel | |
| Purification of molecules with large hydrophobic regions | |
| Irregular |