missing translation for 'onlineSavingsMsg'
Learn More

SiliCycle™ SiliaBond™ C4 (8% C) Polymeric, 40 to 63 μm, 60 Å

Catalog No. 01182213
Change view
Click to view available options
Quantity:
5 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
01182213 5 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01182213 Supplier SiliCycle™ Supplier No. R32030B5G

SiliaBond™ C4 (8% C) Polymeric, 40 - 63 μm, 60 Å is a chromatographic phase for SPE or Flash/Gravity chromatography.

  • For molecules with large hydrophobic regions
  • Less retention compared to C18 and C8

Specifications

Particle Size 40 to 63 μm
Pore Size 60 Å
Stationary Phase C4 (Butyl)
Technique Column Chromatography
Packaging Bulk
pH 2 to 10
Quantity 5 g
Sorbent C4 (Butyl)
Content And Storage Keep dry.
Product Line SiliaBond
Type Bulk Functionalized Irregular Silica Gel
Material Silica Gel
For Use With (Equipment) Glass Gravity Columns
For Use With (Application) Purification of molecules with large hydrophobic regions
Endcapped Yes
Carbon Load 8%
Particle Shape Irregular
Show More Show Less