missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SiliCycle™ SiliaBond™ C18 (17% C) Monomeric nec, 40 to 63 μm, 60 Å
Description
- Purification of low to high polarity compounds.
- Reproducible purification without complexity and cost of preparative HPLC.
Specifications
Specifications
| Particle Size | 40 to 63 μm |
| Pore Size | 60 Å |
| Stationary Phase | C18 Monomeric nec |
| Technique | Column Chromatography |
| Packaging | Bulk |
| Quantity | 5 g |
| Sorbent | C18 (Octadecyl, ODS) |
| Content And Storage | Keep dry. |
| Product Line | SiliaBond |
| Type | Bulk Functionalized Irregular Silica Gel |
| Show More |