missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Silanized Glass Vials
GREENER_CHOICE

Catalog No. 12200126
Change view
Click to view available options
Volume (Metric):
2 mL
4 mL
8 mL
20 mL
1000 mL
Color:
Amber
Clear
Closure Type:
Screw Cap (Closed-Top)
Screw Cap (Closed-Top) with Septum
Screw Cap with Septum
No. per Case:
100
12
72
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Closure Type No. per Case
12200126 2 mL Amber Screw Cap with Septum 100
12200128 2 mL Clear Screw Cap (Closed-Top) 100
12200129 2 mL Amber Screw Cap (Closed-Top) 100
12200124 4 mL Amber Screw Cap with Septum 100
12200127 4 mL Amber Screw Cap (Closed-Top) 100
12200130 4 mL Clear Screw Cap (Closed-Top) 100
12200125 8 mL Amber Screw Cap with Septum 100
12200122 20 mL Amber Screw Cap (Closed-Top) with Septum 72
12200123 20 mL Clear Screw Cap (Closed-Top) with Septum 72
12200120 1000 mL Amber Screw Cap with Septum 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 12200126 Supplier Thermo Scientific™ Supplier No. SAA SV2 2

Save time and minimize waste costs when performing quantitative analysis or storing materials by using these pretreated, silanized vials.

Save time and minimize waste costs when performing quantitative analysis or storing materials . Thermo Scientific™ Silanized Glass Vials are treated by vapor phase deposition silanization method. Surface deactivation treatments such as silanization and siliconization may play an important role in preserving the integrity of certain materials or extracts stored in glass containers. Surface modification eliminates active sites on the surfaces of boroslicate glass.

  • Silanized to save time and minimize waste costs when performing quantitative analysis or storing materials
  • Silylating agent reacts with active groups on glass surface so they are less reactive; inhibits materials from adhering onto container surface to maximize recovery of trace analytes

Ordering Information:

Case of 100

Includes:

Certificate of Conformance

Recommended for:

Deactivated glassware

Specifications

Description Amber glass vial 12 x 32 screw thread closure
Material (Liner) PTFE/Silicone
Diameter (English) Outer 0.472 in.
Color Amber
Diameter (Metric) Outer 11.99 mm
Material Glass, PTFE
Volume (Metric) 2 mL
Height (English) 1.26 in.
No. per Case 100
Volume (English) 0.068 oz.
Volume (Metric) Total 2 mL
Closure Type Screw Cap with Septum
Quantity 100 Cs.
Closure Size 8-425
Certifications/Compliance Certificate of Analysis (COA), Certificate of Conformance (COC)
Height (Metric) 32 mm
Product Type Vial
Show More Show Less