missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Confined Space Manhole Cover
Description
- Visible when cover is removed from confined space entry
- Label affixed to cover is made of indoor/outdoor grade over laminated polyester
- Black/Red on White
- Self Sticking Polyester
- DANGER: CONFINED SPACE PERMIT REQUIRED UNAUTHORIZED ENTRY PROHIBITED... ETC
Specifications
Specifications
| For Use With (Equipment) | Manhole Cover |
| Material | Polyester |
| Adhesive Type | Cold-temperature Pressure-sensitive Permanent Acrylic |
| Description | Self-adhesive Polyester |
| Mounting Type | Self-adhesive |
| Shape | Octagonal |
| Languages | English |
| Displayed Text | DANGER: CONFINED SPACE PERMIT REQUIRED UNAUTHORIZED ENTRY PROHIBITED... ETC |
| Product Type | Confined Space Sign |
| Color | Red on White |