missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Signature Series™ Specimen Transportation System -STS™ Prefilled Containers 10% NBF
Description
Closure System
- Patented Epredia™ Bio-Tite™ closure system is dual-threaded, making it virtually impossible to cross-thread and minimizing leakage
- Nonsterile containers marked with a lot code and expiration date
- Comply with all updated federal and state OSHA requirement
- Labeled with highly visible, bright yellow labels with space for patient information for instant identification to minimize health risks
Ordering Information
- Clear polystyrene containers have screw-top lids
- Opaque polyethylene containers have snap-top lids
- Dry containers available separately
Specifications
Specifications
| Product Type | Pre-filled Formalin Container |
| Graduated | No |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Capacity (Metric) | 20 mL |
| Closure Color | White |
| Closure Type | Screw Top |
| Color | Transparent |
| Graduations | None |
| Quantity | 384/Cs. |