missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Signature Series™ Paraffin

Catalog No. 22050129
Change view
Click to view available options
Product Type:
Paraffin, Type H
Paraffin, Type L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
22050129 Paraffin, Type L
22050128 Paraffin, Type H
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22050129 Supplier Epredia™ Supplier No. 8339

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Minimize compression and obtain rapid infiltration with this unique blend of polymers and highly refined paraffin with narrow carbon chain distribution.

  • Triple-filtered to eliminate impurities
  • Type H allows for ultra-thin sections
  • Type L may reduce infiltration times during processing
  • Both Type L and Type H can be used for infiltration and embedding, and have a melting point of 55° to 57°C

Ordering Information: Packaged in easy-to-open, resealable bags.

Specifications

Melting Point 54° to 57°C
Product Type Paraffin, Type L
Quantity 2 lb. bag (0.9kg)