missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Signature Series Cover Glass
Description
Thickness 1:
- 0.13 - 0.17mm
- Case of 10 Pk. (68-72/pack)
- Available in several sizes
Specifications
Specifications
| Length (Metric) | 24 mm |
| Width (Metric) | 60 mm |
| Thickness (Metric) | #1 (0.13 to 0.16 mm) |
| Dimensions (L x W) | 60 x 24 mm |
| Quantity | Case of 10 Pk. (68-72/pack) |