missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Signature Series Augers

Gather the samples you need regardless of soil type.

Manufacturer:  Fisher Science Education EPD35280

Catalog No. S67188



Includes: Carbon-steel auger, 4 ft. (1.2m) extension and cross-handle

Description

Description

  • Heavy thread design allows quick connection and disassembly
  • High-strength welding eliminates flash on the outside of the cylinder for less drag and easier decontamination
  • Rubber-coated cross handle is 18 in. (45.7cm) long for additional torque
  • Yellow zinc-plated extension resists rust

  • Mud auger kit is ideal for heavy, wet or clay soil
  • Standard auger kit digs through extremely dry, sandy soil and is formed to retain loose, sandy samples

Compliance

Meet GLOBE requirements

Specifications

Specifications

Heavy thread
Mud Auger Kit
Carbon-steel auger, 4 ft. (1.2m) extension and cross-handle
45.7cm
GLOBE
For heavy, wet or clay soil
18 in.
Rubber
SDS
Documents

Documents

Product Certifications
Promotions

Promotions