missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ Signal Bridge DES™ pH/Redox
Description
- DES™ - Diagnosable Efficient Sustainable: Increased efficiency with sensor diagnostics: faster problem solving, less downtime, maximized sensor lifespan and support of preventive maintenance
- Stay ahead: The sensor's diagnostic capability means peace of mind for the sensor condition. It supports preventive maintenance, maximizes the sensor's lifespan, and prevents premature discard
- Sustainable investment: DES™ digital sensors are a smart choice. Retaining the measurement electronics and only replacing the sensor shaft at the end of its life, or the detachable cable that can be used for all sensors, helps reduce material waste and thus, the ecological footprint
- Boost productivity and efficiency: With diagnosed errors, the user guidance with troubleshooting recommendations allows for faster problem-solving, thus reducing downtime. It also minimizes handling errors therefore cutting down on the need for specialized training
- For use with METTLER TOLEDO NineFocus to connect any pH InLab DES digital electrode. As your electrode ages and needs replaced, the Signal Bridge can be reused to minimize electronic waste. Cable required.
Specifications
Specifications
| Calibration Points (ISE) | Up to 5 |
| Dimensions (L x W x H) | 10.5 x 9.5 x 4 cm |
| IP Rating | None |
| Length (Metric) | 10.5 cm |
| Voltage | 100/240 V |
| Weight (Metric) | 0.05 kg |
| Width (Metric) | 9.5 cm |