missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Sign: CONFINED SPACE
Description
- Easily mounted solutions in a variety of environments
- Brady™ signs feature bright colors, bold text, and intuitive pictographs
- Highly visible and easily understood
Specifications
Specifications
| Finish | Not Laminated |
| Material | Fiberglass |
| Quantity | 1 Ea. |
| Mounting Type | Corner Holes |
| Height (English) | 10 in. |
| Max. Temperature (English) | 194°F |
| Min. Temperature (English) | -40°F |
| Thickness | 0.0984 in. |
| Width (English) | 14 in. |
| Shape | Rectangular |
| Show More |