missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Sigma-Aldrich™ Silica Gel, Technical Grade, 230-400 mesh
Description
Silica gel is exclusively used as a support material for the active titanium (III) centers in Ziegler-Natta catalysts. Silica gel allows a controlled fragmentation leading to form uniform polymer particles with narrow particle size distribution and high bulk density.
Specifications
Specifications
| Particle Size | 230/400 Mesh |
| Pore Size | 60 Å |
| Technique | Chromatography |
| Grade | Technical Grade |
| Packaging | Poly Bottle |
| Quantity | 1 kg |
| Surface Area (Metric) | ≥480 m2/g (approx.) |
| Product Line | Sigma-Aldrich |
| Material | Silica |
| Physical Form | Powder |
| Show More |
Sigma-Aldrich is a registered trademark of Sigma-Aldrich Co. LLC