missing translation for 'onlineSavingsMsg'
Learn More

SHOWA™ 5005PF Latex Gloves

Powder free latex gloves provide high elasticity and dexterity. Suitable for laboratory or industrial applications.

Supplier:  SHOWA™ 5005PFXL

 View more versions of this product

Catalog No. 29-635-7305

Only null left
Explore available promotions

Alert:

This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Description

Description

  • Protection without compromising tactile sensitivity
  • Textured grip
  • Rolled for strength and protection in the cuff area
  • Thickness: 5 mil
  • Length: 9.5 in. (24.1 cm)
  • Color: Natural
Specifications

Specifications

ASTM D 3578
Laboratory, Industrial
Natural
Fully Textured
No
Powder Free
3 mil
5005PFXL
9.5 in.
No
4
Single-use
No
Latex
X-Large
0.07 mm
5005PF
24.1 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions