missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

SHOWA™ Powder-Free Latex Gloves Edge
Edge

Provide a barrier of protection without compromising tactile sensitivity.

Manufacturer:  SHOWA™ 5005PFM

 View more versions of this product

Catalog No. 29-634-570



Edge

Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Description

Description

  • Protection without compromising tactile sensitivity
  • Textured grip
  • Rolled for strength and protection in the cuff area
  • Thickness: 5 mil
  • Length: 9.5 in. (24.1 cm)
  • Color: Natural

Certifications

510K approved for medical use

Specifications

Specifications

Yes
Rolled
Medium
Natural
24.1 cm
5 mil
Rubber
Powder-free
9.5 in.
ASTM D 3578
SDS
Documents