missing translation for 'onlineSavingsMsg'
Learn More

SHOWA™ 5005PF Latex Gloves

Catalog No. 29634569
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
29634569 Small
29634570 Medium
29634571 Large
296357305 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 29634569 Supplier SHOWA™ Supplier No. 5005PFS
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Powder free latex gloves provide high elasticity and dexterity. Suitable for laboratory or industrial applications.

  • Protection without compromising tactile sensitivity
  • Textured grip
  • Rolled for strength and protection in the cuff area
  • Thickness: 5 mil
  • Length: 9.5 in. (24.1 cm)
  • Color: Natural

Specifications

Certifications/Compliance ASTM D 3578
Chemotherapeutic Rated No
Applications Laboratory, Industrial
AQL 4
Color Natural
Disposable Single-use
Exterior Finish Fully Textured
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
Powdered Powder Free
Size Small
Thickness (English) 3 mil
Thickness (Metric) 0.07 mm
Model 5005PFS
Series 5005PF
Length (English) 9.5 in.
Length (Metric) 24.1 cm
Show More Show Less