missing translation for 'onlineSavingsMsg'
Learn More

SHOWA™ NSK24™ Blue Chemical Resistant Nitrile Coated Gloves

Watertight, knit-lined nitrile glove provides protection from a wide array of solvents, oils and acids.

Supplier:  SHOWA™ NSK2411

 View more versions of this product

Catalog No. 19-160-522

Only null left
Explore available promotions

Description

Description

Protection from a wide array of solvents, oils and acid.

  • Flexibility and dexterity not found in a heavier- mil glove
  • Rough-finish texture delivers a sure grip in even the most oily and wet applications
  • Interlock liner ensures an added degree of comfort and liner protection
  • Color: Blue

Compliance

Data Testing is available upon request.

Specifications

Specifications

ANSI 2
CE
Blue
Nitrile
15 mil
EN 388:2016 4112X
Type A
Bacteria, Fungi only
Gauntlet
Cotton/Polyester
NSK24-11
14 in.
21 CFR 170-199, ASTM D5526
No
Yes
11
0.38 mm
No
JKLOPT
Suitable for use in oily greasy applications, refineries, sewer cleaning, deep sea fishing, wet cement handling, protection from hexavalent chromium, protection from fuels, painting, masonry and food handling applications
Rough
Lined
SHOWA™ NSK24 Blue
35.5 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions