missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ NSK24™ Blue Chemical Resistant Nitrile Coated Gloves
Watertight, knit-lined nitrile glove provides protection from a wide array of solvents, oils and acids.
Supplier: SHOWA™ NSK2409
Description
Protection from a wide array of solvents, oils and acid.
- Flexibility and dexterity not found in a heavier- mil glove
- Rough-finish texture delivers a sure grip in even the most oily and wet applications
- Interlock liner ensures an added degree of comfort and liner protection
- Color: Blue
Compliance
Data Testing is available upon request.
Specifications
| ANSI 2 | |
| CE | |
| Blue | |
| Nitrile | |
| 15 mil | |
| EN 388:2016 4112X | |
| Type A | |
| Bacteria, Fungi only | |
| Gauntlet | |
| Cotton/Polyester | |
| NSK24-09 | |
| 14 in. |
| 21 CFR 170-199, ASTM D5526 | |
| No | |
| Yes | |
| 9 | |
| 0.38 mm | |
| No | |
| JKLOPT | |
| Suitable for use in oily greasy applications, refineries, sewer cleaning, deep sea fishing, wet cement handling, protection from hexavalent chromium, protection from fuels, painting, masonry and food handling applications | |
| Rough | |
| Lined | |
| SHOWA™ NSK24 Blue | |
| 35.5 cm |