missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ 7066 Smooth Nitrile Coated Cotton Oil & Grease Repellent Gloves
Description
- Exclusive coating provides cut, puncture, snag, and abrasion resistance
- Smooth finish enhances grip in dry and oily conditions
- Barrier is resistant to oil and grease, and prevents oil breakthrough
- Reinforced safety cuff for additional protection
- Economical replacement for leather
Specifications
Specifications
| Certifications/Compliance | CE Category II, EN 388:2016+A1:2018 3111X |
| Certifications/Compliance (Europe) | CE Category II, EN 388:2016+A1:2018 3111X |
| Coated Area | Full Glove |
| Construction | Cut and Sewn |
| Cuff Material | Reinforced Cotton |
| Coating Material | Nitrile |
| Color | Navy |
| Exterior Finish | No Texture |
| Hand | Specific |
| Latex Free | Yes |
| Show More |