missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ 6780R Chemical Resistant Neoprene Gloves, Cotton Liner
Chemical resistant neoprene glove with soft cotton liner features a rough coating to protect against acids, chemicals and caustics.
Supplier: SHOWA™ 6780R10
Description
- For use in hot and cold environments
- Chemical resistant against acids, chemicals and caustics
- Rough grip ensures precision in wet or greasy environments
- Soft cotton liner to maintain hand temperature and absorb perspiration
- Rugged neoprene coating
- Ideal for applications involving chemicals, engineering, metallurgy, oil/gas and utilities
Specifications
| 21 CFR 170-199 | |
| Black | |
| Neoprene | |
| EN 388:2111XP | |
| Type A | |
| Bacteria, Fungi WITH Virus Protection | |
| Rough | |
| Lined | |
| 6780R | |
| 30.5 cm |
| Cat III CE 2777, EN 407:X2XXXX, EN 420:2003+A1:2009 | |
| Yes | |
| 10 | |
| No | |
| AKLMPST | |
| Gauntlet | |
| Cotton | |
| 6780R-10 | |
| 12 in. |