missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ N-DEX™ Nitrile Laboratory and Industrial Gloves
Provide chemical resistance when exposed to intermittent splashing
$20.37 - $20.37
Specifications
| Certifications/Compliance | ASTM F 1671, FDA 21 CFR 170-199, ISO 9002 |
|---|---|
| Color | Blue |
| Disposable | Single-use |
| Hand | Ambidextrous |
| Material | Nitrile |
| Catalog Number | Mfr. No. | Size | Thickness (English) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Thickness (English) | Price | Quantity | ||||
|
11-395-19E
|
SHOWA™
7005PFXXL |
2X-Large | 4 mil |
Pack of 100 Each for $20.37
Case of 20 Pack for $372.00
|
|
||||
Description
Provide chemical resistance when exposed to intermittent splashing
- Lightly powdered nitrile with a nontalc vegetable starch
- Ambidextrous
- Single-use
- Length: 9.5 in. (24cm)
- Color: Blue
Intended for occupational safety use only. Not designed for patient contact. Suitable for cleaning and maintaining instruments and equipment.
Specifications
| ASTM F 1671, FDA 21 CFR 170-199, ISO 9002 | |
| Single-use | |
| Nitrile | |
| 9.5 in. |
| Blue | |
| Ambidextrous | |
| Powdered | |
| 24 cm |