missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ Ultimate N-DEX™ 9905 Nitrile Gloves
Description
- Thicker mil provides added barrier protection
- 11 in. longer cuff to protect wrists
- Second skin fit and feel
- Rolled cuff prevents dirt from entering the glove
- Recommended for agricultural, food services, municipal services, pharmaceutical and utilities
- Made in the USA
Specifications
Specifications
| Certifications/Compliance | 21 CFR 170-199, ASTM |
| Applications | Industrial |
| AQL | 1.5 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | No Texture |
| Latex Free | Yes |
| Material | Nitrile |
| Powdered | Powder Free |
| Size | Small |
| Show More |