missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ 723 Series Neoprene Gloves, Cotton Flocked Liner
Neoprene gloves provide protection from chemicals, oils, and sunlight aging. Embossed finish assures a firm grip in both wet and dry conditions.
$6.25 - $6.85
Specifications
| Certifications/Compliance | ANSI/ISEA 105 |
|---|---|
| Color | Black |
| Latex Free | Yes |
| Material | Neoprene |
| Thickness (English) | 24 mil |
Description
- Fully-coated neoprene
- Unsupported
- Cotton flocked liner
- Embossed grip
- Liquid-resistant
- Useful for assembly applications requiring dexterity and chemical resistance
- Tractor-tread firm grip finish
Specifications
| ANSI/ISEA 105 | |
| Yes | |
| 24 mil | |
| Municipal, printing, janitorial | |
| Embossed | |
| Lined | |
| 13 in. |
| Black | |
| Neoprene | |
| 0.60 mm | |
| Pinked | |
| Cotton Flock | |
| 723 Series | |
| 33 cm |