missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ 377 Nitrile Foam Coated Chemical Resistant Gloves
Description
- Chemical resistant gloves with ultra-tactile grip and durability
- Nitrile foam coating enhances grip capabilities in slippery environments
- Seamless liner and elasticated cuff to keep hands warm and protected
Specifications
Specifications
| Coated Area | Palm, Fingers |
| Construction | Seamless Knit |
| Coating Material | Nitrile Foam |
| Color | Blue, Black |
| Hand | Specific |
| Material | Nylon, Polyester |
| Product Type | Dip-coated Gloves |
| Size | Large |
| EN388 Standard | 4121X |
| For Use With (Application) | Agriculture, Construction, and Manufacturing |
| Show More |