missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ 490 Triple-Dipped PVC-Coated Cold Resistant Gloves
Gloves feature a triple-dipped PVC coating for protection from oil, grease, and chemicals that will remain flexible at temperatures as low as -20°C.
Supplier: SHOWA™ 490L09
Description
- Gloves provide protection and maintain flexibility at temperatures as low as -20°C
- Triple-dipped PVC coating with a rough texture ensures tactile precision
- Extended forearm protection from liquids such as oil, grease, and chemicals
- Ergonomic, form-fitting shape reduces hand fatigue over long periods of wear
Specifications
| Full | |
| Blue | |
| Specific | |
| Chemical Spray/Treatment, Washing, and Cleaning | |
| Acrylic | |
| 12 in. |
| PVC | |
| Fully Textured | |
| Large | |
| Safety | |
| 490 | |
| 30.5 cm |