missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ 460 Series PVC-Coated Cold Resistant Gloves
Description
- Gloves remain flexible in temperatures as low as -4°F (-20°C)
- PVC coating protects against oils and chemicals
- Rough grip enhances tactile precision when handling small, greasy components
- Extended wrist protection from harmful substances
- Reduced potential exposure to bacteria, viruses, and fungi
Specifications
Specifications
| Coated Area | Full |
| Coating Material | PVC |
| Color | Orange |
| Exterior Finish | Fully Textured |
| Hand | Specific |
| Size | Medium |
| For Use With (Application) | Chemical Spray/Treatment, Coating Preparation, and Painting |
| Glove Cuff Style | Gauntlet |
| Liner Material | Acrylic |
| Series | 460 |
| Show More |