missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ 6110PF Biodegradable Nitrile Disposable Gloves
Crafted with SHOWAâs revolutionary Eco Best Technology™ (EBT), biodegradable gloves are powder free and provide comfort, dexterity and performance across a broad range of applications.
Supplier: SHOWA™ 6110PFXXL
Description
- Eco Best Technology™ (EBT) achieved 82% biodegradation in 386 days
- Ergonomic design for second skin feel
- Decreased risk of allergies
- Category III, EN 374 approved
- Ideal choice for applications such as labs, janitorial work, housekeeping, food service, agriculture and maintenance
Compliance
Data Testing is available upon request.
Specifications
| FDA 21 CFR 177.2600, ASTM D5526 | |
| No | |
| 1.5 | |
| Single-use | |
| 4 mil | |
| No | |
| Nitrile | |
| 0.09 mm | |
| 2X-Large | |
| 0.10 mm | |
| 6110PF | |
| 24.13 cm |
| EN 420, EN 374-1:2016, EN 374-5:2016 VIRUS | |
| Industrial, Laboratory | |
| Green | |
| No Texture | |
| 0.10 mm | |
| Yes | |
| 3.9 mil | |
| Powder Free | |
| 4 mil | |
| 6110PFXXL | |
| 9.5 in. |