missing translation for 'onlineSavingsMsg'
Learn More

SHOWA™ 6110PF Biodegradable Nitrile Disposable Gloves
GREENER_CHOICE

Catalog No. 19169993
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19169993 X-Small
19169994 Small
19169995 Medium
19169996 Large
19169997 X-Large
19169998 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19169993 Supplier SHOWA™ Supplier No. 6110PFXS
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Crafted with SHOWA’s revolutionary Eco Best Technology™ (EBT), biodegradable gloves are powder free and provide comfort, dexterity and performance across a broad range of applications.

  • Eco Best Technology™ (EBT) achieved 82% biodegradation in 386 days
  • Ergonomic design for second skin feel
  • Decreased risk of allergies
  • Category III, EN 374 approved
  • Ideal choice for applications such as labs, janitorial work, housekeeping, food service, agriculture and maintenance

Compliance

Data Testing is available upon request.

Specifications

Certifications/Compliance FDA 21 CFR 177.2600, ASTM D5526
Certifications/Compliance (Europe) EN 420, EN 374-1:2016, EN 374-5:2016 VIRUS
Chemotherapeutic Rated No
Applications Industrial, Laboratory
AQL 1.5
Color Green
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 4 mil
Finger Thickness (Metric) 0.10 mm
Laboratory/Cleanroom Use No
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.9 mil
Palm Thickness (Metric) 0.09 mm
Powdered Powder Free
Product Type Nitrile Gloves
Size X-Small
Thickness (English) 4 mil
Thickness (Metric) 0.10 mm
Model 6110PFXS
Series 6110PF
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less