missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ 540 HPPE Cut-Resistant Gloves, Polyurethane Coated
Offers a combination of exceptional grip, dexterity and cut-resistance with the durability of a polyurethane coating.
Supplier: SHOWA™ 540XL
Description
HPPE lining provides comfortable fit
- Durable polyurethane palm-coated glove
- 13-gauge cut-resistant liner consisting of High Performance Polyethylene Engineered (HPPE)
- Elastic knit-wrist secures the glove above the wrist to prevent debris from entering the glove
- ANSI Cut Level A2
- Launders at 40°C (104°F) using a neutral detergent
Specifications
| ANSI 6 | |
| Seamless Knit | |
| White | |
| HPPE | |
| X-Large | |
| Machining, scrap metal handling, glazing, glass handling, automotive industry, cutting fluids, construction, HVAC, electronic assembly, maintenance | |
| 540-XL | |
| 540 Series |
| CE | |
| Polyurethane | |
| ANSI A2 | |
| Cut-resistant Gloves | |
| EN 388:4241 | |
| Knit | |
| ANSI/ISEA 105-16 Level 2 | |
| 13 |