missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poltex PETG Short Glove Box Holder
Holders are constructed from extremely durable, clear PETG with a lift-off face and short stature to allow for mounting in compact spaces. Front face hooks on with a secure hold when gloves are dispensing, but easily lifts off to replace empty boxes.
$218.57 - $382.50
Specifications
| Product Type | Glove Box Holder |
|---|---|
| Color | Clear |
| Holds | Disposable Glove Boxes |
| Material | PETG |
| Product Style | Top Loading |
| Catalog Number | Mfr. No. | Capacity | Mounting | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity | Mounting | Price | Quantity | ||||
22-000-360
|
Poltex
1GBSHORTW |
1 Box | Keyhole Slots |
Each for $218.57
|
|
||||
22000366
|
Poltex
3GBSHORTM |
3 Boxes | Magnetic Mount |
Each for $382.50
|
|
||||
Description
- Constructed from extremely durable, clear PETG plastic
- Lift-off face and short stature allows for mounting in compact spaces
- Front face hooks on with a secure hold, but easily lifts off to replace empty glove boxes
- Mounting hardware is not included for keyhole mount model
Specifications
| Glove Box Holder | |
| Disposable Glove Boxes | |
| Top Loading |
| Clear | |
| PETG |