missing translation for 'onlineSavingsMsg'
Learn More

Watson Gloves Shock Trooper Lined Gloves

Catalog No. 17099910
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17099910 Large
17099764 Small
17099773 Medium
17099833 X-Large
17099771 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17099910 Supplier Watson Gloves Supplier No. 95785L
Only null left

Shock Trooper Lined Gloves are made of lightweight 3M Thinsulate™ C40 (palm) and C100 (back) lining that keeps hands warm in cold conditions and provides better dexterity.

  • Lightweight 3M Thinsulate™ C40 (palm) and C100 (back) lining
  • Cutshield™ is a cut resistant liner made from a blend of P-aramid, steel and modacrylic fibres
  • Dryhide™ water and oil resistant full-grain goatskin leather palm and back of hand
  • Knuckle and finger components feature D3O™ iA
  • Vibration absorbing EVA padded palm patch and wrist patch
  • Stitched with Aramid Fiber thread
  • Snug-fitting shirred elastic wrist with slip-on style cuff
  • Partial proceeds go toward Wounded Warriors Canada

Specifications

Back Material Full Grain Goatskin Leather
Certifications/Compliance ANSI Cut, ANSI Impact, ANSI Puncture
Certifications/Compliance (Europe) EN388
Chemotherapeutic Rated No
Chlorinated No
Coated Area Uncoated
Construction Cut and Sewn
Cuff Material Leather
Cut Style Full Sleeve
Description P-aramid Blend Glove
Applications Industrial
Coating Material Uncoated
Color Brown, Hi-vis Orange
Disposable Reusable
Exterior Finish Smooth
Hand Ambidextrous
Latex Free Yes
Material Thinsulate
Product Type Work Gloves
Size Large
Sterility Non-sterile
Style Gunn
EN388 Standard EN388:2X44FP
FDA 510 (k) No
Finger Style Full
For Use With (Application) Oil and Gas, LNG, Industrial, Heavy Mechanical, Pipeline, Winter
Gender Men's
Glove Cuff Color Brown
Glove Cuff Style Elasticated
Includes 1 Pair of Gloves
Liner Material Thinsulate
Lining Lined
Model 95785
Palm Type Full Grain Goatskin Leather
Puncture Rating ANSI/ISEA 105-16 Level 4
Resistant To Cut, Impact, Puncture, Abrasion, Oil, Cold, Water
Series Shock Trooper
Thumb Style Straight
Length (English) 9.5 in.
Length (Metric) 23 cm
Width (English) 4.5 in.
Width (Metric) 11.5 cm
Weight (English) 0.6 lb.
Weight (Metric) 0.25 kg
Show More Show Less