missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Shock Trooper Gloves
Shock Trooper Gloves are made of ANSI A7 Cut Shield™, a cut resistant liner made from a blend of P-aramid, steel and modacrylic fibres.
Supplier: Watson Gloves 5785X
Description
- Cutshield™ is a cut resistant liner made from a blend of P-aramid, steel and modacrylic fibres
- Dryhide™ water and oil resistant full-grain goatskin leather palm and back of hand
- Knuckle and finger components feature D3O™ iA
- Vibration absorbing gel padded palm patch and wrist patch
- Stitched with Aramid Fiber thread
- Snug-fitting shirred elastic wrist with slip-on style cuff
- Partial proceeds go toward Wounded Warriors Canada
Specifications
| Goatskin Leather | |
| EN388 | |
| No | |
| Cut and Sewn | |
| Full Sleeve | |
| Industrial | |
| Brown, Black | |
| Smooth | |
| Yes | |
| Work Gloves | |
| Non-sterile | |
| EN388:2X43FP | |
| Full | |
| Men's | |
| Elasticated | |
| No | |
| Unlined | |
| Full Grain Goatskin Leather | |
| Cut, Puncture, Impact, Water, Oil, Abrasion | |
| 4 | |
| 9.5 in. | |
| 4.5 in | |
| 0.6 lb. |
| ANSI CUT, ANSI PUNCTURE, ANSI IMPACT | |
| No | |
| Uncoated | |
| Leather | |
| P-aramid Blend Glove | |
| Uncoated | |
| Reusable | |
| Ambidextrous | |
| Goatskin Leather, Thermoplastic Rubber | |
| X-Large | |
| Gunn | |
| No | |
| Oil and Gas, LNG, Industrial, Heavy Mechanical, Pipeline | |
| Brown | |
| 1 pair of gloves | |
| Unlined | |
| 5785 | |
| ANSI/ISEA 105-16 Level 4 | |
| Shock Trooper | |
| Straight | |
| 23 cm | |
| 11.5 cm | |
| 0.27 kg |