missing translation for 'onlineSavingsMsg'
Learn More

Watson Gloves Shock Trooper Gloves

Shock Trooper Gloves are made of ANSI A7 Cut Shield™, a cut resistant liner made from a blend of P-aramid, steel and modacrylic fibres.

Supplier:  Watson Gloves 5785M

 View more versions of this product

Catalog No. 17-099-794

Only null left
Explore available promotions

Description

Description

  • Cutshield™ is a cut resistant liner made from a blend of P-aramid, steel and modacrylic fibres
  • Dryhide™ water and oil resistant full-grain goatskin leather palm and back of hand
  • Knuckle and finger components feature D3O™ iA
  • Vibration absorbing gel padded palm patch and wrist patch
  • Stitched with Aramid Fiber thread
  • Snug-fitting shirred elastic wrist with slip-on style cuff
  • Partial proceeds go toward Wounded Warriors Canada
Specifications

Specifications

Goatskin Leather
EN388
No
Cut and Sewn
Full Sleeve
Industrial
Brown, Black
Smooth
Yes
Work Gloves
Non-sterile
EN388:2X43FP
Full
Men's
Elasticated
No
Unlined
Full Grain Goatskin Leather
Cut, Puncture, Impact, Water, Oil, Abrasion
4
9.5 in.
4.5 in.
0.6 lb.
ANSI CUT, ANSI PUNCTURE, ANSI IMPACT
No
Uncoated
Leather
P-aramid Blend Glove
Uncoated
Reusable
Ambidextrous
Goatskin Leather, Thermoplastic Rubber
Medium
Gunn
No
Oil and Gas, LNG, Industrial, Heavy Mechanical, Pipeline
Brown
1 pair of gloves
Unlined
5785
ANSI/ISEA 105-16 Level 4
Shock Trooper
Straight
23 cm
11.5 cm
0.27 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions