missing translation for 'onlineSavingsMsg'
Learn More

Watson Gloves Shock Trooper Gauntlet Gloves

Catalog No. 17099917
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17099917 Small
17100008 Medium
17099848 Large
17099817 X-Large
17099913 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17099917 Supplier Watson Gloves Supplier No. 5785GS
Only null left

Shock Trooper Gauntlet Gloves are made of ANSI A7 Cut Shield™, a cut resistant liner made from a blend of P-aramid, steel and modacrylic fibres.

  • Cutshield™ is a cut resistant liner made from a blend of P-aramid, steel and modacrylic fibres
  • Dryhide™ water and oil resistant full-grain goatskin leather palm and back of hand
  • Knuckle and finger components feature D3O™ iA
  • Vibration absorbing EVA padded palm patch and wrist patch
  • Stitched with Aramid Fiber thread
  • Shirred elastic wrist with gauntlet style cuff
  • Partial proceeds go toward Wounded Warriors Canada

Specifications

Back Material Goat Skin Leather
Certifications/Compliance ANSI Cut, ANSI Impact, ANSI Puncture
Certifications/Compliance (Europe) EN388
Chemotherapeutic Rated No
Chlorinated No
Coated Area Uncoated
Construction Cut and Sewn
Cuff Material Leather Gore
Cut Style Full Sleeve
Description P-aramid Blend Glove
Applications Industrial
Coating Material Uncoated
Color Brown, Black
Disposable Reusable
Exterior Finish Smooth
Hand Ambidextrous
Latex Free Yes
Material Goatskin Leather, Thermoplastic Rubber
Product Type Work Gloves
Size Small
Sterility Non-sterile
Style Gunn
EN388 Standard EN388:2X43FP
FDA 510 (k) No
Finger Style Full
For Use With (Application) Oil and Gas, LNG, Industrial, Heavy Mechanical, Pipeline
Gender Men's
Glove Cuff Color Black
Glove Cuff Style Gauntlet
Includes 1 Pair of Gloves
Inspected for Medical Use No
Liner Material Unlined
Lining Unlined
Model 5785G
Puncture Rating ANSI/ISEA 105-16 Level 4
Resistant To Cut, Impact, Oil , Water, Vibration
Series Shock Trooper
Tear Rating 4
Thumb Style Straight
Length (English) 12 in.
Length (English) Cuff 5 in.
Length (Metric) 30 cm
Length (Metric) Cuff 13 cm
Width (English) 4.5 in.
Width (Metric) 11.5 cm
Weight (English) 0.65 lb.
Weight (Metric) 0.29 kg
Show More Show Less