missing translation for 'onlineSavingsMsg'
Learn More

GOJO™ SHIELD™ Floor and Wall Protector for FMX™ Dispensers

Catalog No. 19043912
Change view
Click to view available options
Mounting:
Wall Mount
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting
19043912 Wall Mount
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19043912 Supplier GOJO™ Supplier No. 276106

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Protects floors and walls against splashes and drips caused by typical use.

  • Helps protect floors, walls and countertops
  • Attaches to any FMX™ dispenser
  • Easy to install

Specifications

Product Type Floor and Wall Protector
Color Gray
Length (Metric) 3.88 cm
Width (English) 4.56 in.
Width (Metric) 4.56 cm
Height (English) 6.31 in.
Height (Metric) 6.31 cm
Holds Hand Sanitizer
Material Plastic
Mounting Wall Mount
No. of Compartments 1
Product Style Front-loading with Opening
For Use With (Equipment) FMX™ Dispensers
Quantity 6/Pk.
Show More Show Less