missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Shelves for Heratherm™ Ovens and Incubators

Catalog No. 50135246H
Change view
Click to view available options
Depth (English):
12.9 in.
14.8 in.
19.8 in.
20.2 in.
21.06 in.
Width (English):
12.9 in.
14.8 in.
19.8 in.
20.2 in.
21.06 in.
38.74 in.
For Use With (Equipment):
Adv Prot OMH400/Gen Inc IGS400, 400l
Adv Prot OMH750/Gen Inc IGS750, 750l
Adv Prot/Gen Incubator 400l
Adv Prot/Gen Incubator 750l
Heratherm Adv Prot Incubator 100l
Heratherm Adv Prot Incubator 180l
Heratherm Adv Prot Oven 750I 400V
Heratherm Adv Protocol Incubator 60l
Heratherm General Incubator 100L
Heratherm General Incubator 180l
Heratherm General Incubator 60l
Length (English):
12.9 in.
17.2 in.
20.7 in.
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Width (English) For Use With (Equipment) Length (English)
50135246H 21.06 in. 21.06 in. Adv Prot OMH750/Gen Inc IGS750, 750l -
13998206 14.8 in. 14.8 in. Heratherm General Incubator 100L 12.9 in.
13998207 12.9 in. 12.9 in. Heratherm General Incubator 180l 12.9 in.
13998205 14.8 in. 14.8 in. Heratherm General Incubator 60l 12.9 in.
13998209 12.9 in. 12.9 in. Heratherm Adv Prot Incubator 100l 17.2 in.
13998208 12.9 in. 12.9 in. Heratherm Adv Protocol Incubator 60l 12.9 in.
13998210 19.8 in. 19.8 in. Heratherm Adv Prot Incubator 180l 17.2 in.
50135241H 21.06 in. 21.06 in. Adv Prot/Gen Incubator 400l 20.7 in.
50135242H 21.06 in. 38.74 in. Adv Prot/Gen Incubator 750l -
50135245H 21.06 in. 21.06 in. Adv Prot OMH400/Gen Inc IGS400, 400l -
50135244H 20.2 in. 20.2 in. Heratherm Adv Prot Oven 750I 400V -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 50135246H Supplier Thermo Scientific™ Supplier No. 50135246

missing translation for 'validMainframeMsg'

Perforated and wire mesh shelves

Specifications

For Use With (Equipment) Adv Prot OMH750/Gen Inc IGS750, 750l
Type Shelf
Includes (2) Shelf Supports
Width (English) 21.06 in.
Width (Metric) 49.08 cm
Depth (English) 21.06 in.
Depth (Metric) 49.8 cm