missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Ovens and Furnaces
- Oven Accessories
- Thermo Scientific™ Shelves for Heratherm™ Ovens and Incubators
Thermo Scientific™ Shelves for Heratherm™ Ovens and Incubators
Catalog No. 50135244H
Change view
Click to view available options
Depth (English):
11.4 in.
12.9 in.
14.8 in.
19.8 in.
20.2 in.
21.06 in.
Width (English):
11.4 in.
12.9 in.
14.8 in.
19.8 in.
20.2 in.
21.06 in.
38.74 in.
For Use With (Equipment):
Adv Prot OMH400/Gen Inc IGS400, 400l
Adv Prot OMH750/Gen Inc IGS750, 750l
Adv Prot/Gen Incubator 400l
Adv Prot/Gen Incubator 750l
Heratherm Adv Prot Incubator 100l
Heratherm Adv Prot Incubator 180l
Heratherm Adv Prot Oven 750I 400V
Heratherm Adv Protocol Incubator 60l
Heratherm Compact Incubator
Heratherm General Incubator 100L
Heratherm General Incubator 180l
Heratherm General Incubator 60l
Length (English):
12.9 in.
17.2 in.
20.7 in.
12 product options available for selection
| Catalog No. | Depth (English) | Width (English) | For Use With (Equipment) | Length (English) |
|---|---|---|---|---|
| 50135244H | 20.2 in. | 20.2 in. | Heratherm Adv Prot Oven 750I 400V | - |
| 13998200 | 11.4 in. | 11.4 in. | Heratherm Compact Incubator | - |
| 13998206 | 14.8 in. | 14.8 in. | Heratherm General Incubator 100L | 12.9 in. |
| 13998207 | 12.9 in. | 12.9 in. | Heratherm General Incubator 180l | 12.9 in. |
| 13998205 | 14.8 in. | 14.8 in. | Heratherm General Incubator 60l | 12.9 in. |
| 13998209 | 12.9 in. | 12.9 in. | Heratherm Adv Prot Incubator 100l | 17.2 in. |
| 13998208 | 12.9 in. | 12.9 in. | Heratherm Adv Protocol Incubator 60l | 12.9 in. |
| 13998210 | 19.8 in. | 19.8 in. | Heratherm Adv Prot Incubator 180l | 17.2 in. |
| 50135241H | 21.06 in. | 21.06 in. | Adv Prot/Gen Incubator 400l | 20.7 in. |
| 50135242H | 21.06 in. | 38.74 in. | Adv Prot/Gen Incubator 750l | - |
| 50135245H | 21.06 in. | 21.06 in. | Adv Prot OMH400/Gen Inc IGS400, 400l | - |
| 50135246H | 21.06 in. | 21.06 in. | Adv Prot OMH750/Gen Inc IGS750, 750l | - |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
Description
Perforated and wire mesh shelves
Specifications
Specifications
| For Use With (Equipment) | Heratherm Adv Prot Oven 750I 400V |
| Type | Shelf |
| Includes | (2) Shelf Supports |
| Width (English) | 20.2 in. |
| Width (Metric) | 51.3 cm |
| Depth (English) | 20.2 in. |
| Depth (Metric) | 51.3 cm |