missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Shelves for Heratherm™ Ovens and Incubators
Description
Perforated and wire mesh shelves
Specifications
Specifications
| For Use With (Equipment) | Heratherm General Incubator 180l |
| Type | Shelf |
| Includes | (2) Shelf Supports |
| Material | Stainless Steel |
| No. of Shelves | 2 |
| Length (English) | 12.9 in. |
| Width (English) | 12.9 in. |
| Width (Metric) | 32.7 cm |
| Depth (English) | 12.9 in. |
| Depth (Metric) | 32.7 cm |