missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Shelves for Heratherm™ Ovens and Incubators
Description
Perforated and wire mesh shelves
Specifications
Specifications
| For Use With (Equipment) | Heratherm Compact Incubator |
| Type | Shelf |
| Material | Stainless Steel |
| No. of Shelves | 1 |
| Length (Metric) | 18.03 cm |
| Width (English) | 11.4 in. |
| Width (Metric) | 18.03 cm |
| Depth (English) | 11.4 in. |
| Depth (Metric) | 28.9 cm |