missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Shelves for Justrite™ Acids and Caustics Cabinets

Catalog No. 1798585A
Change view
Click to view available options
Dimensions (D x W x H):
40 x 15 in.
Material:
Wood
Product Type:
Cabinet Shelf
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H) Material Product Type
1798585A 40 x 15 in. Wood Cabinet Shelf
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1798585A Supplier Justrite™ Supplier No. 24195

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Provide additional protection for cabinets

  • Optional shelf and polyethylene tray with slighty raised curved edge to contain spills
  • Can be used in bottom sills to catch incidental spills and leaks
  • Fit select Justrite cabinets

Specifications

Dimensions (D x W x H) 40 x 15 in.
Product Type Cabinet Shelf
Width (Metric) Exterior 38 cm
Depth (Metric) Exterior 102 cm
Depth (English) Exterior 40 in.
Width (English) Exterior 15 in.
Material Wood
Includes Slightly raised curved edge to contain spills
For Use With (Equipment) 17-985-64B Acids and caustics cabinet