missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ HPLC Shell Vials, Level 2

Catalog No. 14824354
Change view
Click to view available options
Volume (Metric):
275 μL
0.90 mL
1 mL
1.25 mL
2.4 mL
5.5 mL
Closure Type:
Conical Insert (Polyspring)
Neckless/Shell
Plug
Plug/Cap
Quantity:
100 Pk.
1000 Pk.
200 Pk.
250 Pk.
500/Pk.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Closure Type Quantity
14824354 1.25 mL Neckless/Shell 500/Pk.
033783B 1.25 mL Plug 250 Pk.
0339719 275 μL Conical Insert (Polyspring) 100 Pk.
0339739 0.90 mL Plug 1000 Pk.
0339725 2.4 mL Plug 1000 Pk.
033752A 5.5 mL Plug 100 Pk.
033783A 5.5 mL Plug 100 Pk.
0337524Y 1 mL Plug 1000 Pk.
03341951 1.25 mL Plug/Cap 200 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 14824354 Supplier Thermo Scientific™ Supplier No. 1NWV

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

To help deliver high-quality, reproducible data in high-throughput LCanalysis, choose SureSTART™ 1.25 mL Glass Shell Vials (Level 2).

Thermo Scientific™ SureSTART™ 1.25 mL Shell Vials (Level 2) are designed for routine QA/QC and high-throughput analytical applications with HPLC instruments. Made with high-purity clear glass, these vials minimize metal content, extractables, and leachables - critical for maintaining sample integrity and meeting US, EU, and JPN Pharmacopeia standards.

These neckless vials with inserts are sold as kits including polyethylene push in caps to assure proper fit and function

  • Polyethylene SepCap with starburst center design eases syringe needle penetration
  • Convenient vial kits include equal quantities of vials and caps
  • Polyspring inserts are self-aligning and provide a cushion against needle contact
  • Microsampling vials allow maximum sample extraction without need for separate inserts

Each vial is Specification Certified to ensure their physical dimensions.

Key Features

  • Available in clear glass
  • Recommended for the following instruments: Alcott™, Gilson™, Shimadzu™, Waters™ (Wisp 96 respectively 48 Position Carousel)

Performance Level 2 – for High-Throughput Applications

  • Meets US, EU, and JPN Pharmacopeia requirements
  • Low metal content, extractables, and leachables for consistent analytical results
  • Supports traceable, reproducible, and validated results

    without interruptions in throughput

Specification Certified

  • Dimensionally verified for complete autosampler compatibility
  • Inspected via automated optical and gauge systems to maintain strict tolerances
  • Manufactured from uniform, defect-free glass for reliable performance

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number for audit and documentation purposes

Specifications

Diameter (Metric) Opening 6.3 mm
Diameter (Metric) Inner 8 mm
Color Clear
Diameter (Metric) Outer 8 mm
Material Glass
Sterility Non-sterile
Disposable Single-use
Volume (Metric) 1.25 mL
For Use With (Application) (U)HPLC, GC, MS
Graduated No
Insert Type None
Material (Coating) No
Packaging Type 500 Pk.
Volume (Metric) Residual <80 μL
Base Style Flat Bottom
Product Line SureSTART Level 2
Volume (Metric) Total 1.25 mL
Closure Type Neckless/Shell
Quantity 500/Pk.
Closure Size 8 mm
Marking Spot No
Volume (Metric) Usable 1 mL
For Use With (Equipment) HPLC/GC Autosampler
Autoclavable Autoclavable
Certifications/Compliance Specification Certified
Height (Metric) 40 mm
Product Type Neckless/Shell
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.