missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Shell Vial Kit

Catalog No. 01672358
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
01672358 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01672358 Supplier Fisherbrand™ Supplier No. 01672358

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Vial constructed of clear glass and equipped with a polyethylene plug.

  • 2 mL shell vial
  • Clear class with polyethylene plug
  • Pack of 100
  • 31.5 mm x 11.6 mm dimensions.

Specifications

Color Clear
Diameter (Metric) Outer 31.5 mm
Material Polyethylene
Sterility Non-sterile
Disposable Single-use
Volume (Metric) 2 mL
Closure Type Plug
Quantity 100/Pk.
Fit for Purpose Certified Quality
Vial Type Glass
Product Type Plug
Show More Show Less