missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Shelf Kits w/Racks and Boxes for Thermo Scientific™ Ultra-Low Temperature Freezers
Description
Maximize storage space with Shelf Kits with Racks and Boxes for Thermo Scientific™ Ultra-Low Temperature Freezers, featuring 2 in. boxes with dividers.
Features
- Stainless steel racks
- Boxes
- Cell dividers
Warranty varies by country. Please contact us for details.
Specifications
Specifications
| Cell Dividers | 100 |
| Description | Shelf Kit |
| Color | White |
| Holds | Boxes (125/5 Racks) |
| Material | Stainless Steel |
| Shape | Square |
| For Use With (Equipment) | Thermo Scientific TSX and TDE Series (24.1 cu.ft.) |
| No. of Racks | 5 |
| Product Type | Shelf Kit |
| Shelves | 4 Tiers |