missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Shelf Kits w/Racks and Boxes for Thermo Scientific™ Ultra-Low Temperature Freezers

Catalog No. p-4520818
Change view
Click to view available options
Holds:
Boxes (100/4 Racks)
Boxes (100/5 Racks)
Boxes (120/6 Racks)
Boxes (125/5 Racks)
Boxes (140/7 Racks)
Boxes (150/6 Racks)
Boxes (175/7 Racks)
Boxes (48/4 Racks)
Boxes (60/3 Racks)
Boxes (75/3 Racks)
Boxes (80/4 Racks)
Boxes (80/5 Racks)
For Use With (Equipment):
Forma 900, Forma 7000, TSE and TSD Series (13 cu.ft.)
Forma 900, Forma 7000, TSE and TSD Series (17 cu.ft.)
Forma 900, Forma 7000, TSE and TSD Series (23 cu.ft.)
Forma 900, Forma 7000, TSE and TSD Series (28 cu.ft.)
HERAfreeze HFU B Series, Revco ExF and DxF Series
HERAfreeze HFU B Series, Revco ExF and DxF Series (13 cu.ft.)
HERAfreeze HFU B Series, Revco ExF and DxF Series (17 cu.ft.)
Thermo Scientific TDE Series (14.9 cu.ft.)
Thermo Scientific TSX and TDE Series (19 cu.ft.)
Thermo Scientific TSX and TDE Series (24.1 cu.ft.)
Thermo Scientific TSX and TDE Series (28.8 cu.ft.)
Thermo Scientific TSX Series (33.5 cu.ft.)
No. of Racks:
3
4
5
6
7
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds For Use With (Equipment) No. of Racks
RSK13SD4 Boxes (48/4 Racks) Forma 900, Forma 7000, TSE and TSD Series (13 cu.ft.) 4
RSK13SD5 Boxes (48/4 Racks) HERAfreeze HFU B Series, Revco ExF and DxF Series (13 cu.ft.) 4
RSK17SD4 Boxes (80/4 Racks) Forma 900, Forma 7000, TSE and TSD Series (17 cu.ft.) 4
RSK17SD5 Boxes (80/4 Racks) HERAfreeze HFU B Series, Revco ExF and DxF Series (17 cu.ft.) 4
RSK23SD4 Boxes (100/5 Racks) Forma 900, Forma 7000, TSE and TSD Series (23 cu.ft.) 5
RSK23SD5 Boxes (80/5 Racks) HERAfreeze HFU B Series, Revco ExF and DxF Series 5
RSK300SD4 Boxes (75/3 Racks) Thermo Scientific TDE Series (14.9 cu.ft.) 3
RSK300SD5 Boxes (60/3 Racks) Thermo Scientific TDE Series (14.9 cu.ft.) 3
RSK400SD4 Boxes (100/4 Racks) Thermo Scientific TSX and TDE Series (19 cu.ft.) 4
RSK400SD5 Boxes (80/4 Racks) Thermo Scientific TSX and TDE Series (19 cu.ft.) 4
RSK500SD4 Boxes (125/5 Racks) Thermo Scientific TSX and TDE Series (24.1 cu.ft.) 5
RSK500SD5 Boxes (100/5 Racks) Thermo Scientific TSX and TDE Series (24.1 cu.ft.) 5
RSK600SD4 Boxes (150/6 Racks) Thermo Scientific TSX and TDE Series (28.8 cu.ft.) 6
RSK600SD5 Boxes (120/6 Racks) Thermo Scientific TSX and TDE Series (28.8 cu.ft.) 6
RSK700SD4 Boxes (175/7 Racks) Thermo Scientific TSX Series (33.5 cu.ft.) 7
RSK700SD5 Boxes (140/7 Racks) Thermo Scientific TSX Series (33.5 cu.ft.) 7
13262737 Boxes (150/6 Racks) Forma 900, Forma 7000, TSE and TSD Series (28 cu.ft.) 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. RSK13SD4 Supplier Thermo Scientific™ Supplier No. RSK13SD4
Only null left

Maximize storage space with these shelf kits for Thermo Scientific™ Ultra-Low Temperature Freezers.

Maximize storage space with Shelf Kits with Racks and Boxes for Thermo Scientific™ Ultra-Low Temperature Freezers, featuring 2 in. boxes with dividers.

Features

  • Stainless steel racks
  • Boxes
  • Cell dividers

Warranty varies by country. Please contact us for details.

Specifications

Cell Dividers 100
Description Shelf Kit
Holds Boxes (48/4 Racks)
Material Stainless Steel
For Use With (Equipment) Forma 900, Forma 7000, TSE and TSD Series (13 cu.ft.)
No. of Racks 4
Includes 4 sliding drawer racks and (48) 2 in. boxes with 100 cell dividers
Product Type Shelf Kit
Shelves 4 Tiers