missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Shelf Kits w/Racks and Boxes for Thermo Scientific™ Ultra-Low Temperature Freezers
Description
Maximize storage space with Shelf Kits with Racks and Boxes for Thermo Scientific™ Ultra-Low Temperature Freezers, featuring 2 in. boxes with dividers.
Features
- Stainless steel racks
- Boxes
- Cell dividers
Warranty varies by country. Please contact us for details.
Specifications
Specifications
| Cell Dividers | 100 |
| Description | Shelf Kit |
| Autoclavable | Autoclavable |
| Color | Silver |
| Holds | A-1 Tubes |
| Material | Stainless Steel |
| Positions | 48 |
| Shape | Rectangular |
| Stackable | Yes |
| Sterility | Non-sterile |
| Show More |