missing translation for 'onlineSavingsMsg'
Learn More

Ergodyne™ SHAX™ 6051 Heavy-Duty Pop-Up Tent Kit

Catalog No. 19819700
Change view
Click to view available options
Color:
Blue
Lime
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19819700 Lime
19819701 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19819700 Supplier Ergodyne™ Supplier No. 12951

SHAX™ 6051 Heavy-Duty Pop-Up Tent Kit is a durable, instant shelter that provides fast, long-lasting relief from the sun, wind, and rain.

  • 10 x 10 ft. (3 x 3 m) canopy provides 100 square feet of shaded area
  • Steel frame and reinforced corners on the canopy to withstand tough conditions
  • Rugged 300D polyester canopy with PU coating and UV treatments
  • ABS plastic sliders on legs adjust to 3 height settings
  • Double-vented canopy for maximum airflow
  • Hi-vis option and reflective accents
  • Meets CPAI-84 flame resistance code
  • Kit includes:
    • Twotent sidewall panels
    • Two 40 lb. weight bags
    • One large storage bag with wheels
    • Four heavy-duty ground stakes
    • Four ropes

Specifications

Color Lime
Dimensions (L x W) 10 x 10 ft. (3 x 3 m)
Quantity 1/Ea.