missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ergodyne™ SHAX™ 6000 Heavy-Duty Pop-Up Tent
Description
- 10 x 10 ft. (3 x 3 m) canopy provides 100 square feet of shaded area
- Steel frame and reinforced corners on the canopy to withstand tough conditions
- Rugged 300D polyester canopy with PU coating and UV treatments
- ABS plastic sliders on legs adjust to 3 height settings
- Double-vented canopy for maximum airflow
- Large storage bag with wheels holds collapsed tent with canopy still on
- 4 heavy-duty ground stakes and 4 ropes included
- Meets CPAI-84 flame resistance code
Specifications
Specifications
| Material | Steel, Polyester, ABS Plastic |
| Color | Lime |
| Dimensions (L x W) | 10 x 10 ft. (3 x 3 m) |
| Quantity | 20/Pallet |