missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Shatterproof Plastic Ruler

Catalog No. S43612
Change view
Click to view available options
Length (English):
6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S43612 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S43612 Supplier Eisco™ Supplier No. PH201703

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ideal for student use.

  • 6 in. (15cm) ruler
  • Clear with black markings
  • With inch and cm markings

Specifications

Product Type Ruler
Length (English) 6 in.
Length (Metric) 15 cm
Scale Type Metric and English
Material Shatterproof Plastic